Shop All Knee Pads
Alta
Knee Pads, Soft Style, PR
Mfr # 52913.00
Zoro # G8490091
product price: $39.25
/pr
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flexible
- Cap Material Fabric
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Flexible |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | Clip |
Color | Black |
Strap Material | Elastic |
Pad Material | Foam |
Product Type | Knee Pad |
Cap Resistance Properties | Non-Slip |
Closure | Clip |
Latex Content | Contains Latex |
Cap Flexibility | Flexible Cap |
Features | Biomechanical-Design, On/Off Locks, Secures Excess Strap From Flapping |
Description
Knee Pad, Color Black, Size Universal, Features Biomechanical-Design, On/Off Locks, Secures Excess Strap From Flapping, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.14)
- ALTA Knee Pads, Capless, Black, PR (50703.00)
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- Alta Ergonomics