Shop All Knee Pads
Alta
Knee Pads, Knee Style, PR
Mfr # 52913.14
Zoro # G8489927
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flexible
- Cap Material Fabric
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Flexible |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | Clip |
Color | Beige |
Pad Material | Foam |
Strap Material | Elastic |
Features | On/Off Locks, Ergonomic Design, Secures Excess Strap From Flapping |
Cap Flexibility | Flexible Cap |
Latex Content | Contains Latex |
Closure | Clip |
Product Type | Knee Pad |
Cap Resistance Properties | Non-Slip |
Description
Knee Pad, Color Beige, Size Universal, Features On/Off Locks, Ergonomic Design, Secures Excess Strap From Flapping, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152493)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- ALTA Knee Pads, Soft Style, PR (52913.00)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.16)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- ALTA Knee Pads, Flex Cap, Gray/Orange, PR (50410.50)
- BUCKET BOSS Knee Pad, Camo (85300)
- Alta Ergonomics