Shop All Knee Pads
Alta
Elbow Pads, Soft Style, PR
Mfr # 53112.16
Zoro # G8489890
product price: $37.35
/pr
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Straps 2
- Elbow and Knee Pad Size Universal
- Cap Material Rubber
- Style Flexible
- Pad Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Number of Straps | 2 |
Color | Camouflage |
Cap Material | Rubber |
Style | Flexible |
Pad Material | Foam |
Item | Elbow Pads |
Strap Material | Elastic |
Closure Type | hook-and-loop |
Closure | Hook-and-Loop |
Features | Finished Brushed Tricot Liner, Dual Strapping System |
Product Type | Elbow Pad |
Latex Content | Contains Latex |
Cap Flexibility | Flexible Cap |
Description
Elbow Pads, Color Camouflage, Size Universal, Features Finished Brushed Tricot Liner, Dual Strapping System, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- ALTA Elbow Pads, Soft Style, PR (53112.00)
- ALTA Elbow Pads, Soft Style, PR (53112.09)
- ALTA Knee Pad, Leather, Deluxe w/Neo, Tan, PR (30914)
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- ALTA Knee/Shin Pad, Capless, Blk/Orange, PR (56218.50)
- ALTA Knee Pads, Capless, Gray, PR (50700.50)
- SAFE HANDLER Camouflage Multi-Purpose Tactical Double Straps Knee Pads, PR (BLSH-MS-PP-KP-11BK)
- Alta Ergonomics