Shop All Knee Pads
Alta
Elbow Pads, Soft Style, PR
Mfr # 53010.16
Zoro # G8491141
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tactical
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Elbow Pads |
Style | Tactical |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | Clip |
Color | Camouflage |
Strap Material | Elastic |
Pad Material | Foam |
Cap Flexibility | Flexible Cap |
Product Type | Elbow Pad |
Features | Finished Brushed Tricot Liner |
Closure | Hook-and-Loop |
Latex Content | Contains Latex |
Description
Elbow Pads, Color Camouflage, Size Universal, Features Finished Brushed Tricot Liner, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- ALTA Elbow Pads, Soft Style, PR (53010.09)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- ALTA Knee Pads, Capless, Black, PR (50703.00)
- ALTA Elbow Pads, Rubber Cap, Coyote, PR (53132.14)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- Alta Knee Pads