Shop All Knee Pads
Alta
Elbow Pads, Soft Style, PR
Mfr # 53010.09
Zoro # G8490828
product price: $20.45
/pr
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tactical
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Elbow Pads |
Style | Tactical |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | Clip |
Color | Green |
Strap Material | Elastic |
Pad Material | Foam |
Product Type | Elbow Pad |
Closure | Hook-and-Loop |
Latex Content | Contains Latex |
Cap Flexibility | Flexible Cap |
Features | Finished Brushed Tricot Liner |
Description
Elbow Pads, Color Green, Size Universal, Features Finished Brushed Tricot Liner, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Ultra Rigging Block 3/4 in. Tenex Sling (40151)
- SKULLERZ BY ERGODYNE Replacement Had Hat Sweatband, Black, 10 Pack, 10PK (8990)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- ALTA Elbow Pads, Soft Style, PR (53010.00)
- ALTA Elbow Pads, Soft Style, PR (53010.16)
- ALTA Knee Pads, Flex Cap, Gray/Orange, PR (50410.50)
- ALTA Elbow Pads, Flex Cap, Black, PR (53008)
- ALTA Knee Pads, Rubber Cap, Olive Green, PR (52933.09)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve S/M (60628)
- Alta Ergonomics