Shop All Dining Room Chairs
Alston Quality
Alston Quality FM2700Y Metal Dining Chair; Yellow
Mfr # FM2700Y
Zoro # G603695648
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alston Quality
- MFR # FM2700Y
- Zoro # G603695648
- UPC # 190970406503
- Country of Origin China
- Category Dining Room Chairs
Description
The Dining Chairs by Alston are a fantastic way to add some life to your home. The Bright Color Finishes are a great way to brighten up a room while adding personality and style. The Dining Chairs are crafted from Galvanized Steel and finished with a range of colors, including a weathered black finish. The Chairs feature inner leg bracers, as well as a four vertical bar back support. The Chairs are easy to grab and carry around as well.
Features- Bright Pastel Finishes
- Spindle Back Supports
- Adjustable Feet for Leveling
- Color: Yellow
- Material: Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- SAFCO Floor Casters, 2"L2"H (5132)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- ALSTON QUALITY Alston Quality 3650-W-Black Walnut Biedermeier Chair Walnut Frame (3650/W/Black Walnut)
- ALSTON QUALITY Alston Quality AC2700 Aluminum Dining Chair (AC2700)
- ALSTON QUALITY Alston Quality 3654-Mahogany Infiniti Chair (3654/Mahogany)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- Alston Quality Dining Room Chairs