Shop All Folding Chairs
Alston
Alston FM356 32 x 16 x 17 in. Artistic Crystal Stackable Chair
Mfr # FM356
Zoro # G203980816
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alston
- MFR # FM356
- Zoro # G203980816
- Country of Origin China
- Category Folding Chairs
Details
Style | Stacking Chair |
Description
The furniture you choose has the power to take your space to the extraordinary level. Alston Quality uses superior quality materials in developing commercial furniture for your restaurant or hotel. We carry aluminium, wood, and metal chairs, stools and tables to elevate your place. We create our furniture by combining luxury with functionality. We are well known for our perfect finishing and intricate designing.
Features- Contoured design
- Made by Polycarbonate Molded Structure
- Protective rubber floor glides
- No Arms Included
- No Upholstered Seat
- No Assembly required
- Designed for commercial use and suitable for outdoor use
- Material: Plastic
- Finish: Transparent Crystal
- Dining Type: Formal
- Dimension: 32" H x 16" W x 17" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (124553HLBV)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-12-PDR-BLACK-GG)
- FLASH FURNITURE Beige Fabric Folding Chair (2-HA-MC309AF-BGE-GG)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- FLASH FURNITURE Kids White Resin Chiavari Chair (10-LE-L-7K-WH-GG)
- Alston Folding Chairs