Shop All Showerheads and Tub Faucets
Alsons
Pin, Polished Chrome, Wall
Mfr # U5001-PK
Zoro # G3296408
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Screw Holes For Secure Installation
- Mounting Type Wall
- Finish Polished Chrome
- Height 2-1/4"
- Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alsons
- MFR # U5001-PK
- Zoro # G3296408
- UPC # 34449671675
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-1/4" |
Width | 2-1/4" |
Depth | 1-1/4" |
Details
Item | Pin |
Features | Two Screw Holes For Secure Installation |
Mounting Type | Wall |
Finish | Polished Chrome |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Clear Pin Wall Mount For Handshower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Float, Valve Reservoir (PI500504)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- CAMCO SHOWER HEAD MOUNT, CHROME, 2 POSITION (43718)
- DELTA H2Okinetic(R) 5-Setting Hand Shower (59140-BL-PK)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Polished Chrome, Style: Traditional (T-2352)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- MOEN One-Function 6-1/2" Diameter Spray Head Standard (S6335)
- DURA FAUCET RV HAND HELD SHOWER WAND - BRUSHED SATIN NICKEL (DF-SA135-SN)
- MOEN Brushed Nickel Shower Only (40316CBN)
- Alsons Showerheads and Tub Faucets