Shop All LED Troffers
Alset
Plenum rated metal 2 x 4 4K CCT troffer 5736 lumens 48 watts
Mfr # 51103
Zoro # G104861108
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction
- Width 24"
- Length 48"
- Housing Finish Fresh White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alset
- MFR # 51103
- Zoro # G104861108
- UPC # 652185510036
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 7 ft. From Bottom Edge of Blade to the Floor and 30 in. to Nearest Wall or Obstruction |
Width | 24" |
Length | 48" |
Details
Item | Ceiling Fan |
Voltage | 120 |
Lumens | 5736 |
Color Temperature | 4000K |
Housing Finish | Fresh White |
Shape | 2 x 4 |
Standards | ETL Listed |
Includes | Pull Chain Control, 3-inch and 2-inch Downrod & Light Kit |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4050ew)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- SATCO 60 W T8 Incandescent - Clear - 2000 Hours - 425L - Medium Base - 130V (S2978)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 2-Pack (LR25137-2PK)
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- ALSET 2 x 2 LED recessed troffer 35K CCT 3609 lumens at 36 watts (51013)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- STRAITS Vapor Tight Fixture - .5x4 (13071070)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3397 lm, 80 CRI (BLT4R 30L ADP EZ1 LP835)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1199233A)
- Alset LED Troffers