Shop All LED Bay Lights
Alset
NSF listed round LED Low Bay 12000 lumen 3K
Mfr # 60534
Zoro # G604861110
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Voltage 120/277
- Fixture Shape Round Low Bay
- Includes NSF listed 3K CCT 136 watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 60534
- Zoro # G604861110
- UPC # 652185605343
- Country of Origin China
- Category LED Bay Lights
Details
Lumens | 12701 |
Color Temperature | 3000K |
Item | Low Bay |
Voltage | 120/277 |
Fixture Shape | Round Low Bay |
Includes | NSF listed 3K CCT 136 watts |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- HALO Tl41R (TL41RMB)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- ALSET Linear Highbay with Lens, LED, 28000 Lumens, 347-480V (61552)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR27DMDP50)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- Alset LED Bay Lights