Shop All LED Retrofit Kits
Alset
Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED
Mfr # 61196
Zoro # G504861128
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277
- Color Temperature 5000K
- Includes E39 mogul 100 watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 61196
- Zoro # G504861128
- UPC # 652185611962
- Country of Origin China
- Category LED Retrofit Kits
Details
Item | Retrofit Lamp Mogul Base |
Lumens | 11462 |
Voltage | 120/277 |
Color Temperature | 5000K |
Includes | E39 mogul 100 watts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3000K (CF42DT/E/IN/830/ECO)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- NICOR LIGHTING NICOR Lighting DLR2-10-120-3K-WH 2 in. LED Downlight in White - 3000K (DLR2-10-120-3K-WH)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- Alset LED Retrofit Kits