Shop All LED Bay Lights
Alset
Linear Highbay with Lens, LED, 28000 Lumens, 347-480V
Mfr # 61552
Zoro # G704861119
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000K
- Fixture Shape Linear highbay
- Bulb Technology LED
- Includes Includes hanging kit and lens 209 watts
- Width 17.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alset
- MFR # 61552
- Zoro # G704861119
- UPC # 652185615526
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 17.4" |
Length | 45.87" |
Details
Lumens | 28000 |
Color Temperature | 5000K |
Fixture Shape | Linear highbay |
Bulb Technology | LED |
Includes | Includes hanging kit and lens 209 watts |
Item | High Bay with Lens |
Voltage | 347-480V |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- ALSET NSF listed round LED Low Bay 12000 lumen 3K (60534)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- ILC Replacement For SATCO 45923661938 (45923661938)
- Alset LED Bay Lights