Shop All Outdoor Wall Lights
Alset
LED mini wall pack with PC 65218561136 8 led mini wall pack with PC
Mfr # 61136
Zoro # G504861104
product price: $34.99
/ea
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Damp rated with PC
- Voltage 120/277
- Width 6"
- Length 8.75"
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 61136
- Zoro # G504861104
- UPC # 652185611368
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Length | 8.75" |
Details
Includes | Damp rated with PC |
Item | LED Mini Wall Pack |
Voltage | 120/277 |
Lumens | 1500 |
Color Temperature | 5000K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- ILC Replacement for JT Eaton Synergetic replacement light bulb lamp (SYNERGETIC JT EATON)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- ALSET led mini wall pack with PC (61138)
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- CANARM Outdoor Down Light, 100W, 6-5/8x11x8.25" (IOL283BK)
- VAXCEL Bristol 7.5-in. W Outdoor Wall Light (T0565)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- Alset Outdoor Wall Lights