Shop All Outdoor Wall Lights
Alset
led mini wall pack with PC
Mfr # 61138
Zoro # G904861124
product price: $36.29
/ea
Sold in multiples of 2 for $72.58
$72.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Damp rated with PC
- Voltage 120/277
- Width 6"
- Length 8.75"
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 61138
- Zoro # G904861124
- UPC # 652185611382
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Length | 8.75" |
Details
Includes | Damp rated with PC |
Item | LED Mini Wall Pack |
Voltage | 120/277 |
Lumens | 2147 |
Color Temperature | 5000K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- ILC Replacement for Iota I-320 (I-320 IOTA)
- UNIJACK UniJack 87203UJ-ADP-BS Pendant Connector; Brushed Steel Finish (87203UJ-ADP-BS)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/4p/eol replacement light bulb lamp (F70QBX/827/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ALSET LED mini wall pack with PC 65218561136 8 led mini wall pack with PC (61136)
- ALSET 12000 lumen LED wall pack 5K (61179)
- MAXLITE Wall Pack, LED, Photocell, 7741 lm, 60 W (WCOP60U-WCSBPC)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- MOD PODGE Mod Podge PLCS11220 Outdoor 8 oz. (PLCS11220)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- Alset Outdoor Wall Lights