Shop All LED Retrofit Kits
Alset
8" 4K downlight 4700 lumen ES Rated LED
Mfr # 51780
Zoro # G604861097
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.2"
- Diameter 10" internal
- Bulb Shape round recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51780
- Zoro # G604861097
- UPC # 652185517806
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 10" internal |
Details
Item | Downlight |
Bulb Shape | round recessed |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- ALSET 8" 3K downlight 4600 lumen ES Rated LED (51679)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- Alset LED Retrofit Kits