Shop All LED Retrofit Kits
Alset
8" 4K downlight 3200 lumen ES Rated LED
Mfr # 51678
Zoro # G304861113
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3288
- Voltage 120/277
- Width 11.2"
- Color Temperature 4000K
- Diameter 8"internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51678
- Zoro # G304861113
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 8"internal |
Details
Item | Downlight |
Lumens | 3288 |
Voltage | 120/277 |
Color Temperature | 4000K |
Includes | Dimming 29 watts new construction and retrofit |
Bulb Shape | round recessed |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- ILC Replacement for Verilux Cfl36vlx2 replacement light bulb lamp (CFL36VLX2 VERILUX)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 3000K, 120V (5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- Alset LED Retrofit Kits