Shop All LED Retrofit Kits
Alset
8" 3K downlight 4600 lumen ES Rated LED
Mfr # 51679
Zoro # G704861096
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 4627
- Voltage 120/277
- Width 11.2"
- Color Temperature 3000K
- Bulb Shape round recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51679
- Zoro # G704861096
- UPC # 652185516793
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 8" internal |
Details
Item | Downlight |
Lumens | 4627 |
Voltage | 120/277 |
Color Temperature | 3000K |
Bulb Shape | round recessed |
Includes | Dimming 39 watts new construction and retrofit |
Description
The ALSET brand 8" 3K downlight 4600 lumen ES Rated LED has a lumens output of 4627, a voltage of 120/277, a width of 11.2", a color temperature of 3000K, a round recessed bulb shape, a diameter of 8" internal, and includes dimming 39 watts for both new construction and retrofit.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Abatement Technologies Uv425 replacement light bulb lamp (UV425 ABATEMENT TECHNOLOGIES)
- AMAX LIGHTING AMAX Lighting LED-SLC12WH 12W LED Outdoor Wall Pack Lighting - White (LED-SLC12WH)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- COLUMBIA LIGHTING Troffer Fixture LED Retrofit Kit, 5000 lm (SLK24-40ML-EDU)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41535W)
- Alset LED Retrofit Kits