Shop All LED Retrofit Kits
Alset
8" 3K downlight 3200 lumen ES Rated LED
Mfr # 51677
Zoro # G804861101
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3233
- Voltage 120/277
- Width 11.2"
- Color Temperature 3000k
- Bulb Shape round recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51677
- Zoro # G804861101
- UPC # 652185516779
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 8" internal |
Details
Item | Downlight |
Lumens | 3233 |
Voltage | 120/277 |
Color Temperature | 3000k |
Bulb Shape | round recessed |
Includes | Dimming 29 watts new construction and retrofit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- ILC Replacement for Advance Vs-2s110-tp (VS-2S110-TP ADVANCE)
- SATCO 20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V (S2415)
- ILC Replacement for American Ultraviolet Gml100 replacement light bulb lamp (GML100 AMERICAN ULTRAVIOLET)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- SUNLITE Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10 (LFX/RDL/4R/10W/E/D/50K)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- Alset LED Retrofit Kits