Shop All LED Retrofit Kits
Alset
8" 3K downlight 2200 lumen ES Rated LED
Mfr # 51675
Zoro # G104861115
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2284
- Voltage 120/277
- Width 11.2"
- Color Temperature 3000k
- Bulb Shape round recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51675
- Zoro # G104861115
- UPC # 652185516755
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 8" internal |
Details
Item | Downlight |
Lumens | 2284 |
Voltage | 120/277 |
Color Temperature | 3000k |
Bulb Shape | round recessed |
Includes | Dimming 21 watts new construction and retrofit |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Mini Wall Pack | 20 Watt | 2745 Lumens | 5000K |100V-277V|Bronze Housing|UL & DLC Listed (BLT-MWP09-20WBMSA1-BRP50)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- IPI INDUSTRIES IPI Industries HND1.2000ID B.E.R.G. II Dual System For Honda EU1000i/EU2000i (HND1.2000ID)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET 8" 3K downlight 4600 lumen ES Rated LED (51679)
- FEIT ELECTRIC Enhance White 4 in. W LED Retrofit Kit 7.2 W (LEDG2R4/950CA)
- COLUMBIA LIGHTING Troffer Fixture LED Retrofit Kit, 5000 lm (SLK24-40ML-EDU)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41535W)
- Alset LED Retrofit Kits