Shop All LED Troffers
Alset
2 x 2 LED recessed troffer 35K CCT 3609 lumens at 36 watts
Mfr # 51013
Zoro # G304861106
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277
- Width 24"
- Length 24"
- Shape 2 x 2
- Includes Dimmaing 37 watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51013
- Zoro # G304861106
- UPC # 652185510135
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 24" |
Length | 24" |
Details
Item | Recessed Troffer |
Voltage | 120/277 |
Lumens | 3787 |
Color Temperature | 4000K |
Shape | 2 x 2 |
Includes | Dimmaing 37 watts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jd120/130v-50w MC replacement light bulb lamp (JD120/130V-50W MC LIGHT BULB / LAMP)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- ELCO LIGHTING Single Circuit Track (EP006B)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60539)
- ALSET Plenum rated metal 2 x 4 4K CCT troffer 5736 lumens 48 watts (51103)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3471 lm, 80 CRI (BLT4R 30L ADP EZ1 LP840)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- Alset LED Troffers