Shop All Outdoor Wall Lights
Alset
12000 lumen LED wall pack 5K
Mfr # 61179
Zoro # G604861127
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full cutoff 61 watts
- Voltage 120/277
- Width 12.5"
- Length 13"
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 61179
- Zoro # G604861127
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12.5" |
Length | 13" |
Details
Includes | Full cutoff 61 watts |
Item | LED Wall Pack |
Voltage | 120/277 |
Lumens | 7498 |
Color Temperature | 5000K |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-2-16-W)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- ALSET led mini wall pack with PC (61138)
- ALSET LED mini wall pack with PC 65218561136 8 led mini wall pack with PC (61136)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- POSEIDON 2 Light Wallwasher in Black - 120 V (20363-BL)
- LUXURY LIGHTING Jaken 15in. High Ceramic Outdoor Wall Light, Paintable White Bisque (103-09 W u/d-7-17)
- AMAX LIGHTING AMAX Lighting LED-S003L 19.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S003L)
- Alset Outdoor Wall Lights