Shop All LED Retrofit Kits
Alset
10" 4K downlight 3200 lumen ES Rated LED
Mfr # 51684
Zoro # G204861107
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3288
- Voltage 120/277
- Color Temperature 4000K
- Width 11.2"
- Includes Dimming 29 watts new construction and retrofit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51684
- Zoro # G204861107
- UPC # 652185516847
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 10" internal |
Details
Item | Downlight |
Lumens | 3288 |
Voltage | 120/277 |
Color Temperature | 4000K |
Includes | Dimming 29 watts new construction and retrofit |
Bulb Shape | round recessed |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V (A3924)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- FEIT ELECTRIC LED BULB BR30 MEDIUM 65W (BR30/10KLED/3)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET 8" 3K downlight 4600 lumen ES Rated LED (51679)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- NICOR 4 in. 700 Lumens Square LED Downlight Retrofit Kit (DLQ4-10-120-4K-WH)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- CREE Recessed Retrofit Housing, 6 in., 120V (RR6)
- Alset LED Retrofit Kits