Shop All LED Retrofit Kits
Alset
10" 3K downlight 3200 lumen ES Rated LED
Mfr # 51683
Zoro # G204861121
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3233
- Voltage 120/277
- Color Temperature 3000K
- Width 11.2"
- Includes Dimming 29 watts new construction and retrofit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alset
- MFR # 51683
- Zoro # G204861121
- UPC # 652185516830
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 11.2" |
Diameter | 10" internal |
Details
Item | Downlight |
Lumens | 3233 |
Voltage | 120/277 |
Color Temperature | 3000K |
Includes | Dimming 29 watts new construction and retrofit |
Bulb Shape | round recessed |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 18" Flex Arm (95049)
- ILC Replacement for Osram Sylvania 54842 replacement light bulb lamp (54842 OSRAM SYLVANIA)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- EXO Wood pole clamp, 2" Pipe, 2-3/8" (TCB-1)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 4000K, C (LFX/JDL/BF/6R/15W/E/D/40K)
- Alset LED Retrofit Kits