Shop All LED Troffers
Alset
1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts
Mfr # 51201
Zoro # G204861114
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277
- Width 12"
- Length 48"
- Includes Dimming 35 watts
- Shape 1 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alset
- MFR # 51201
- Zoro # G204861114
- UPC # 652185611788
- Country of Origin China
- Category LED Troffers
Dimensions
Width | 12" |
Length | 48" |
Details
Item | Recessed Troffer |
Voltage | 120/277 |
Lumens | 3684 |
Color Temperature | 4000K |
Includes | Dimming 35 watts |
Shape | 1 x 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 12""SW 8W (F8T5/WW/RP)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Crouse Hinds 40732 replacement light bulb lamp (40732 CROUSE HINDS)
- ALSET 1 x 4 LED recessed troffer 35K CCT 3538 lumens 36 watts (51200)
- ALSET 2 x 2 LED recessed troffer 35K CCT 3609 lumens at 36 watts (51013)
- ALSET Plenum rated metal 2 x 4 4K CCT troffer 5736 lumens 48 watts (51103)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- STRAITS Triline-2x4, 3 Lamp Tube Ready Fixture (13071898)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- Alset LED Troffers