Shop All Air Deflectors
Als Liner
Als Liner ALS6X33B5 6 in. DIY Rear Window Tint - 5 Percent VLT
Mfr # ALS6X33B5
Zoro # G803771364
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Als Liner
- MFR # ALS6X33B5
- Zoro # G803771364
- UPC # 30955035567
- Country of Origin China
- Category Air Deflectors
Description
Al's Liner offers professional grade automotive tint in a DIY Window Film Kit. Al's Liner Auto Window Tint is great for keeping your vehicle cool and comfortable. You have the option of a side window tint kit (also works for jeeps and trucks) rear window tint kit and an application tool kit. Our film is made in the USA with weather-able polyesters and blocks up to 99% of harmful UV rays. Al's Automotive Window Tint also has a scratch resistant finish and an aggressive adhesive to prevent blistering. We offer a true color film and our tint comes with a lifetime warranty. Al’s Liner DIY Window Tint provides the same qualities and physical properties you see from professional series films installed by Automotive Tint Shops allowing us to offer a lifetime warranty which exceeds that offered by many installation facilities. Features: - Lifetime Warranty with premium dyed technology for permanent color retention - Blocks up to 90 percent glare and 99 percent UV - 5 percent visible light transmission - Scratch Restistant Finish and Aggressive Adhesive that prevents bubbling - Keeps the interior heat of your vehicle cooler and helps to prevent fading and cracking - 6 inch strips for easier rear window application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX VISION Wiper Blade, Conventional, Rubber, 15" Size (MXV151)
- UWS Crossover Truck Tool Box, 72", EC10611 (EC10611)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-72-BD-BT)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200206-396-025)
- AUTO VENTSHADE 19-C SILVERADO/SIERRA 1500 SMOKE EXTENDED CAB 4PC IN CHANNEL VENTVISOR (194804)
- AUTO VENTSHADE 19-C RAM 1500 CREW CAB CHROME VENTVISOR-4PC (684806)
- AUTO VENTSHADE 13-16 FORD C-MAX 4PC ORIGINAL VENTVISOR-SMOKE (94530)
- AUTO VENTSHADE 18-C CAMRY IN-CHANNEL VENTVISOR 4PC (194999)
- AUTO VENTSHADE 02-07 LIBERTY 4PC IN-CHANNEL VENTVISOR-SMOKE (194428)
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN AEROSKIN HOODPROTECTOR-SMOKE (322066)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- Als Liner Automotive Exterior Accessories