Shop All Tents
Alps Mountaineering
Tasmanian 3 Copper-Rust
Mfr # 5355605
Zoro # G703893197
original price:
$349.99
14% off
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alps Mountaineering
- MFR # 5355605
- Zoro # G703893197
- UPC # 703438535563
- Country of Origin China
- Category Tents
Description
Tasmanian 3 Copper/Rust
Manufacture ID: 5355605
The Tasmanian is a 4 season tent that is loaded with features. It uses 7000 series aluminum poles (one continuous pole system with hubs that reach end to end, and an additional pole that goes across the tent to help stabilize in strong winds). It also features a full-coverage fly with two vestibules to help store your gear. With an additional pole on the fly, it creates a very large vestibule on the front for even more gear storage. There are two doors (one on each end). The Tasmanian uses extra-large #8 zippers so opening doors and vestibules are a breeze every time. Year-round, this is a tent you can rely on!
Features:
- 7000 Series Aluminum Poles with Weatherproof Shock Cord
- Free Standing Pole System
- All Vents Can Be Fully Closed
- Easy Assembly with Pole Clips That Quickly Snap Over the Tent Poles
- 75D 185T Polyester Fly Resists UV Damage and Stays Taut
- Factory Sealed Fly and Floor Seams Give Best Weather Protection
- 75D 185T Poly Taffeta Floor with 5000mm Coating
- Extra Large #8 Zippers on Doors and Vestibules
- Easy Entry and Great Ventilation with 2 Doors (Both with Zippered Mesh Windows)
- 2 Vestibules for Gear Storage and Extra Weather Protection
- Vestibules Include Poles for Extra Weather Protection and Allows for More Usable Area
- Weatherproof Fly Buckles on for Maximum Adjustability and Protection
- Mesh Storage Pockets, Gear Loft, 7075 Aluminum Stakes, and Guy Ropes Included
Included:
- Rain fly, 7000 Series Aluminum Poles
- Pole Bag
- Stake Bag
- 7075 Aluminum Stakes
- Guy Ropes
- Repair Swatches
- Mesh Storage Pocket
- Gear Loft and Tent Bag
Materials:
- Fly: 75D, 185T, Poly Taffeta, 1500mm Multi-pass Urethane coating
- Floor: 75D, 185T, Poly Taffeta, 3000mm Multi-pass Urethane coating
- Walls: 75D, 185T, Poly Taffeta
- Mesh: Nylon No See-um Mesh, 40D
- Frame: 7000-series aluminum
Manufacture ID: 5355605
The Tasmanian is a 4 season tent that is loaded with features. It uses 7000 series aluminum poles (one continuous pole system with hubs that reach end to end, and an additional pole that goes across the tent to help stabilize in strong winds). It also features a full-coverage fly with two vestibules to help store your gear. With an additional pole on the fly, it creates a very large vestibule on the front for even more gear storage. There are two doors (one on each end). The Tasmanian uses extra-large #8 zippers so opening doors and vestibules are a breeze every time. Year-round, this is a tent you can rely on!
Features:
- 7000 Series Aluminum Poles with Weatherproof Shock Cord
- Free Standing Pole System
- All Vents Can Be Fully Closed
- Easy Assembly with Pole Clips That Quickly Snap Over the Tent Poles
- 75D 185T Polyester Fly Resists UV Damage and Stays Taut
- Factory Sealed Fly and Floor Seams Give Best Weather Protection
- 75D 185T Poly Taffeta Floor with 5000mm Coating
- Extra Large #8 Zippers on Doors and Vestibules
- Easy Entry and Great Ventilation with 2 Doors (Both with Zippered Mesh Windows)
- 2 Vestibules for Gear Storage and Extra Weather Protection
- Vestibules Include Poles for Extra Weather Protection and Allows for More Usable Area
- Weatherproof Fly Buckles on for Maximum Adjustability and Protection
- Mesh Storage Pockets, Gear Loft, 7075 Aluminum Stakes, and Guy Ropes Included
Included:
- Rain fly, 7000 Series Aluminum Poles
- Pole Bag
- Stake Bag
- 7075 Aluminum Stakes
- Guy Ropes
- Repair Swatches
- Mesh Storage Pocket
- Gear Loft and Tent Bag
Materials:
- Fly: 75D, 185T, Poly Taffeta, 1500mm Multi-pass Urethane coating
- Floor: 75D, 185T, Poly Taffeta, 3000mm Multi-pass Urethane coating
- Walls: 75D, 185T, Poly Taffeta
- Mesh: Nylon No See-um Mesh, 40D
- Frame: 7000-series aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Idler, Flat 910 Offset (532194327)
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 25 (FGF-OR1-25K)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- NAPIER Napier 19100 10 x 10 ft. Backroadz SUV Tent (19100)
- SNOW JOE Bliss Hammocks PopUp Beach Tent W Carry Bag (BHT-A39-BY)
- WAKEMAN OUTDOORS Wakeman Outdoors 75-CMP1017 4-Person Tent; Water Resistant Dome Tent for Camping with Removable Rain Fly & Carry Bag - Tan (75-CMP1017)
- E-Z UP 10 x 10 ft. EZ Up Vista Instant Shelter (EZUVS3WH10RB)
- LEISURE SPORTS Beach Tent Sun Shelter Sport Umbrella, UV Protection, Water Resistant and Carry for Families (Green) (357895PSD)
- Alps Mountaineering Camping Equipment