Shop All Outdoor Folding Chairs & Folding Tables
Alps Mountaineering
Alps Mountaineering 6811012 Weekender Seat Steel Blue
Mfr # 6811012
Zoro # G403993104
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alps Mountaineering
- MFR # 6811012
- Zoro # G403993104
- UPC # 703438681024
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
Weekender Seat - Steel Blue
Manufacture ID: 6811012
Tired of sitting at sporting events on cold bleachers with a sore back because you can’t lean back? The Weekender is a great solution to this problem, and at only 21 ounces, can be brought almost anywhere. The .5" closed cell foam provides protection from the cold hard bleachers and the bottom webbing straps are designed to wrap around bleachers or canoe seats to keep you in place. The Weekender also works great if the ground is the only option, keeping you from having to sit directly in the dirt. The foam gives added comfort and there is a large mesh pocket on the back of the seat to hold snacks, cameras, and any other small gadgets you want to keep with you while you’re out and about.
Features:
- Seat Dimensions: 17” wide x 33” long x 0.5” tall
- Color: Steel Blue
- Weight: 21 oz.
- Webbing Straps Adjust Your Sitting Position
- Lightweight and Packable
- Webbing Handles for Easy Carrying
Manufacture ID: 6811012
Tired of sitting at sporting events on cold bleachers with a sore back because you can’t lean back? The Weekender is a great solution to this problem, and at only 21 ounces, can be brought almost anywhere. The .5" closed cell foam provides protection from the cold hard bleachers and the bottom webbing straps are designed to wrap around bleachers or canoe seats to keep you in place. The Weekender also works great if the ground is the only option, keeping you from having to sit directly in the dirt. The foam gives added comfort and there is a large mesh pocket on the back of the seat to hold snacks, cameras, and any other small gadgets you want to keep with you while you’re out and about.
Features:
- Seat Dimensions: 17” wide x 33” long x 0.5” tall
- Color: Steel Blue
- Weight: 21 oz.
- Webbing Straps Adjust Your Sitting Position
- Lightweight and Packable
- Webbing Handles for Easy Carrying
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, Grill, XL, 70" (73942)
- BRIGGS & STRATTON Oil Filter (795990)
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Articulating Pole Saw Attachment (MFT26I-PS-AA)
- COLORITE - SWAN Colorite-swan 50 WeatherFlex All Weather Reinforced Garden Hose SNWF58050 (SNWF58050)
- COSCO Folding Table 34"Sqr Blk (14-619-BLK2)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 96" Rectangle-Greystone (613096)
- RICHARDSON SEATING CORP Richardson Seating Corp 4261CIG 4261 Handle Back Diner Chair -Cracked Ice Grey- with 2 in. Box Seat - Chrome (4261CIG)
- WAKEMAN Camp Table - Outdoor Folding Table with Cupholders and Carrying Bag for Camping by Outdoors (75-CMP1078)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- RIO BEACH Rio Brands 7-Position Blue Beach Folding Chair (SC642-28PK4)
- SNOW JOE Bliss Hammocks Collapsible Beach Chair W Cup Holder (BBC-353-BF)
- Alps Mountaineering Outdoor Folding Chairs & Folding Tables