Alpine Industries

Willow Commercial Chrome High Speed Automatic Electric Hand Dryer


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Alpine Industries Willow Commercial Chrome High Speed Automatic Electric Hand Dryer is a high speed automatic hand dryer with a unique design offering a blue light for hand drying efficiency, HEPA filter to clean bacteria from intake air and is even equipped with a heat and speed control. With a less than 4 in. D, this hand dryer is ADA compliant without the need of a recess kit and with a powerful 25000RPM motor, the Willow model will dry your hands in 10-seconds, faster than many comparable high speed hand dryers and excellent for high traffic bathroom areas. Saving thousands of dollars per year in paper towels and electricity, the Willow hand dryer is also equipped with a plug-in option for quick and easy installation. Hand dryer automatically activates when hands are placed beneath the sensor and stops when they are removed. Also features auto-stop function if hands are not removed after 63-seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.