Shop All Hand Dryers
Alpine Industries
Willow Commercial Black High Speed Automatic Electric Hand Dryer
Mfr # 405-10-BLA
Zoro # G6013744
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 405-10-BLA
- Zoro # G6013744
- Country of Origin China
- Category Hand Dryers
Description
The Alpine Industries Willow Commercial Black High Speed Automatic Electric Hand Dryer is a high speed automatic hand dryer with a unique design offering a blue light for hand drying efficiency, HEPA filter to clean bacteria from intake air and is even equipped with a heat and speed control. With a less than 4 in. depth, this hand dryer is ADA compliant without the need of a recess kit and with a powerful 25000 RPM motor, the Willow model will dry your hands in 10-seconds, faster than many comparable high speed hand dryers and excellent for high traffic bathroom areas. Saving thousands of dollars per year in paper towels and electricity, the Willow hand dryer is also equipped with a plug-in option for quick and easy installation. Hand dryer automatically activates when hands are placed beneath the sensor and stops when they are removed. Also features auto-stop function if hands are not removed after 63-seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-174)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size (839-250)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 120V (ALP400-10-WHI)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- ALPINE INDUSTRIES Stainless Steel Hand Dryer Wall Guard (400-WALLG)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainless Steel Brushed, 220/240V (ALP400-20-SSB)
- ALPINE INDUSTRIES Hemlock Hand Dryer ADA Compliant Recess Kit (ALP400-RECESS)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- Alpine Industries Hand Dryers