Shop All Toilet Paper Dispensers & Holders
Alpine Industries
Vertical Toilet Paper Holder, PK3
Mfr # ALP485-3pk
Zoro # G801765983
product price: $43.59
/pk 3, $14.53/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Depth 2.75 in
- Dispenser Width 7.4 in
- Dispenser Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP485-3pk
- Zoro # G801765983
- UPC # 810071534454
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.75 in |
Dispenser Width | 7.4 in |
Dispenser Height | 2.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
The Alpine Industries Vertical Toilet Tissue Dispenser is a sleek, modern addition to any high traffic restroom in restaurants, healthcare facilities, commercial office buildings, and more. Can accommodate any brand or quality standard size toilet paper tube, made of durable 304 stainless steel with a brushed finish, and features a space-saving vertical orientation for easy use and restocking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO BestScent Smoke and Odor Eliminator Aerosol, Fruit/Floral Scent, 16 oz Aerosol Can, 12PK (622300)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- 3M Holder, Dust Cloth, 25in (19156)
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- ALPINE INDUSTRIES Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish (ALP487-1-C-2)
- ALPINE INDUSTRIES Side-by-Side Double Roll Toilet Tissue Dispenser, Gray (ALP452-GRY-2pk)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- Alpine Industries Toilet Paper Dispensers & Holders