Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Universal Soap/Sanitizer Dispenser Drip Tray, White
Mfr # 4TRAY-WHI
Zoro # G8283627
product price: $3.75
/ea
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color White
- Height 7.8
- Width 4.13
- Depth 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 4TRAY-WHI
- Zoro # G8283627
- UPC # 810012677011
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7.8 |
Width | 4.13 |
Depth | 0.55 |
Details
Material | ABS Plastic |
Color | White |
Weight | 0.15 |
Description
Alpine Industires heavy duty universal soap dispenser drip tray is created to help make life easier and more simple. Its built to be compatible with most soap and hand sanitizer dispensers and allows you be worry free. Its a great alternative to a soap dispenser without a drip tray because that can be messy and inconvenient. It will hold up through long term use and will last you years to come. Plus it reduces your clean up time and keep the floors safe from falls and slips. The drip tray will collect access soap or hand sanitizer making it ideal for high traffic areas like hospitals, schools, restaurants, offices and stores!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P067)
- INTEX INTEX HVY DUTY SHOP TWLS (NW-00374-75)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10363)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- GEORGIA-PACIFIC Dispn Soap Handifresh Gloss Black 800Ml (53250)
- Alpine Industries Hand Soap & Lotion Dispensers