Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Alpine Industries
Universal Soap/Sanitizer Dispenser Drip Tray, Black (Discontinued)
Mfr # 4TRAY-BLK
Zoro # G8283758
This Product is Discontinued
Key Features
- Material ABS Plastic
- Color Black
- Height 7.8
- Width 4.13
- Depth 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 4TRAY-BLK
- Zoro # G8283758
- UPC # 810012677004
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 7.8 |
Width | 4.13 |
Depth | 0.55 |
Details
Material | ABS Plastic |
Color | Black |
Weight | 0.15 |
Description
Alpine Industires heavy duty universal soap dispenser drip tray is created to help make life easier and more simple. Its built to be compatible with most soap and hand sanitizer dispensers and allows you be worry free. Its a great alternative to a soap dispenser without a drip tray because that can be messy and inconvenient. It will hold up through long term use and will last you years to come. Plus it reduces your clean up time and keep the floors safe from falls and slips. The drip tray will collect access soap or hand sanitizer making it ideal for high traffic areas like hospitals, schools, restaurants, offices and stores!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.