Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Universal Hand Sanitizer and Soap Dispenser Stand
Mfr # 430-STAND-BLK
Zoro # G8283679
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Height 5.6
- Width 1.5
- Depth 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 430-STAND-BLK
- Zoro # G8283679
- UPC # 810012676328
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5.6 |
Width | 1.5 |
Depth | 1.5 |
Details
Material | Metal |
Color | Black |
Weight | 8.44 |
Description
This Universal Stand will work with most Hand Sanitizer and Soap Dispensers. Constructed out of heavy duty metal, made sleek by a black coating finish, Alpine Industries's Universal Stand for Dispensers will make it easy for you to store Dispensers in areas where customers and employees can easily access it. Keeping your facility safe and clean. The stand is elevated so that you can hang dispensers to the perfect height for your guest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, Black, 7 1/2 in L Overall (2VNC2)
- ZEP CLEANE TUB & TILE 32OZ (ZUSTT32PF)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Cotton/Synthetic (1TYV1)
- CASCADES PRO Tuff-Job Premium Foodservice Towel, White/Blue, 13x24, 1/4 Fold, PK72 (W930)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, Black (ALP430-L-T-BLK)
- NORTH AMERICAN PAPER CO Proline Restylecurve Trans Blk (91106)
- Alpine Industries Hand Soap & Lotion Dispensers