Shop All Recycling Bins
Alpine Industries
Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP475-27-R
Zoro # G908630313
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel Brushed
- Height 32 in
- Material Stainless Steel/Plastic
- Depth 16 in
Product Information
- Brand Alpine Industries
- MFR # ALP475-27-R
- Zoro # G908630313
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 32 in |
Depth | 16 in |
Details
Color | Stainless Steel Brushed |
Item | Trash Can |
Material | Stainless Steel/Plastic |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, 27 Gallon Stainless Steel Recycling Can, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, the 27-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 27 Gallon Stainless Steel Recycling Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Short Handle Grill Brush, Brass White, 6PK (69)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- ZEP No-Rinse Floor Disinfectant, 1 gal Bottle (ZUNRS128EA)
- KESSEBOHMER Waste Container Only 36QT Champagne (2503940103)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Black Can, Square Opening Lid (ALP4450-KIT-BLK-S)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Green Can, Square Opening Lid, for Compost (ALP4450-KIT-GRN-S-COM)
- ALPINE INDUSTRIES Trash Can, Blue, Galvanized Steel (ALP479-38-1-BLU)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- WITTCO Witt Industries Recycling Can, 20 Gallon, Blue (10/1DTDB)
- Alpine Industries Recycling Bins