Shop All Recycling Bins
Alpine Industries
Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP470-65L-R
Zoro # G808630321
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel Brushed
- Material Stainless Steel/Plastic
- Height 27.1 in
- Depth 15.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP470-65L-R
- Zoro # G808630321
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 27.1 in |
Depth | 15.7 in |
Details
Color | Stainless Steel Brushed |
Item | Trash Can |
Material | Stainless Steel/Plastic |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and will aesthetically add to your environment. With our modern, 17 Gallon Stainless Steel Open Top Recycling Can, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, the 17-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lid of the receptacle is created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 17 Gallon Stainless Steel Open Top Recycling Can, will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- UNGER PROFESSIONAL ERGO WINDOW SCRUBBR 14"" (977520)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- ZEP Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle (ZUNEUT128EA)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- ALPINE INDUSTRIES Trash Can, Blue, Galvanized Steel (ALP479-38-1-BLU)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- Alpine Industries Recycling Bins