Shop All Recycling Bins
Alpine Industries
Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP470-65L-R-T
Zoro # G708630322
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel/Plastic
- Height 27.1 in
- Color Stainless Steel Brushed
- Depth 15.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP470-65L-R-T
- Zoro # G708630322
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 27.1 in |
Depth | 15.7 in |
Details
Material | Stainless Steel/Plastic |
Item | Trash Can |
Color | Stainless Steel Brushed |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and will aesthetically add to your environment. With our modern, multi-stream waste management 17 Gallon Stainless Steel Open Top Recycling and Trash Stations, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling and trash, the 17-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling and trash sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 17 Gallon Stainless Steel Open Top Recycling and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURPASS 2 Ply Facial Tissue, 100 Sheets (21340)
- GLISTEN High Efficiency Laundry Detergent, Liquid, Floral, Yellow, 6 PK (WM0612N)
- PROTEAM ProBlade Carpet Tool Kit (107530)
- AQUA CHEMPACS Neutral Floor Cleaner, 120 per pk., Bucket (4-0506)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Trash Can, Blue, Galvanized Steel (ALP479-38-1-BLU)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- WITTCO Witt Industries Recycling Can, 20 Gallon, Blue (10/1DTDB)
- Alpine Industries Recycling Bins