Shop All Recycling Bins
Alpine Industries
Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP470-65L-1-R
Zoro # G108630311
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.1 in
- Material Stainless Steel/Plastic
- Color Stainless Steel Brushed
- Depth 15.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # ALP470-65L-1-R
- Zoro # G108630311
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 27.1 in |
Depth | 15.7 in |
Details
Material | Stainless Steel/Plastic |
Color | Stainless Steel Brushed |
Item | Trash Can |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, 17 Gallon Stainless Steel Indoor Recycling Receptacle with Swivel Lid, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, the 17-gallon capacity will fulfill your foot traffic demands. Included with every purchase is a durable recycling sticker that will identify its intended purpose. The vibrant color of the recycling sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacle's seamless design conceal trash bags and can easily be removed when needed. The large swivel lid will also allow precise and discrete disposal of all forms of waste while keeping unpleasant odors at bay. Our 17 Gallon Stainless Steel Indoor Recycling Receptacle with Swivel Lid will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Board, Vacuum Operation Indicator (104226)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (OP50)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES Trash Can, Blue, Galvanized Steel (ALP479-38-1-BLU)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- Alpine Industries Recycling Bins