Shop All Recycling Bins
Alpine Industries
Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic
Mfr # ALP470-40L-CO-T
Zoro # G308630289
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25 in
- Material Stainless Steel/Plastic
- Color Stainless Steel Brushed
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # ALP470-40L-CO-T
- Zoro # G308630289
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 25 in |
Depth | 10 in |
Details
Item | Trash Can |
Material | Stainless Steel/Plastic |
Color | Stainless Steel Brushed |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, multi-stream waste management 10.5 Gallon Stainless Steel Slim Open Compost and Trash Stations, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost and trash, the 10.5-gallon capacity will fulfill your foot traffic demands. Included with every purchase is a durable compost and trash sticker that will identify its intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are seamlessly designed to conceal trash bags and be easily removed when needed. Its slim design allows it to fit comfortably in tight spaces and does not compromise on capacity. As a result, you gain a sleek and sufficient waste management station. Our 10.5 Gallon, Stainless Steel Slim Open Compost and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Lemon & Lime Blossom® (19200-81145)
- FANTASTIK Multisurface Disinfectant Degreaser, 1 Qt Spray, Green, 8 PK (SJN311836CT)
- DUSTLESS TECHNOLOGIES Hose with Cuff, AshVac, 5 ft x 1.1 in (1M50)
- HOLLOWAY HOUSE Quick Shine Fresh Scent Multi-Surface Floor Cleaner Liquid 27 oz (11151-7)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- Alpine Industries Recycling Bins