Shop All Recycling Bins
Alpine Industries
Trash Can, Satin Alum/Satin Alum, Stainless Steel/Plastic
Mfr # ALP470-40L-R-T-CO
Zoro # G408630318
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel/Plastic
- Height 25 in
- Color Satin Alum/Satin Alum
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP470-40L-R-T-CO
- Zoro # G408630318
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 25 in |
Depth | 10 in |
Details
Material | Stainless Steel/Plastic |
Item | Trash Can |
Color | Satin Alum/Satin Alum |
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, multi-stream waste management 10.5 Gallon Stainless Steel Slim Open Recycling, Trash, and Compost Stations, you can be confident you are getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, trash, and compost, the 10.5-gallon capacity will fulfill your foot traffic demands. Included with every purchase are a durable recycling, trash, and compost sticker that will identify its intended purpose. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacle's seamless design conceal trash bags but can be easily removed when needed. Its slim design allows it to fit comfortably in tight spaces without compromising capacity. As a result, you will gain a sufficient waste management station with ample capacity. Our 10.5 Gallon, Stainless Steel Slim Open Recycling, Trash, and Compost Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox Clean-Up Fresh Scent Cleaner with Bleach 32 oz (30058)
- METROVAC Vacuum Bag, 5 PK (DV-5PBA)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- SEM PRODUCTS WHITE AEROSOL (SE15313)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES Trash Can, Blue, Galvanized Steel (ALP479-38-1-BLU)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- Alpine Industries Recycling Bins