Shop All Trash Cans
Alpine Industries
Trash Can, Mahogny, MFC Melamine
Mfr # ALP476-MA
Zoro # G008630299
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mahogny
- Material MFC Melamine
- Height 80 in
- Width 22 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP476-MA
- Zoro # G008630299
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 80 in |
Width | 22 in |
Depth | 22 in |
Details
Color | Mahogny |
Material | MFC Melamine |
Item | Trash Can |
Description
The Alpine Industries Wooden Waste Receptacle is a commercial grade solution for holding large amounts of waste. Expertly crafted with a total Internal Height of 40.5 x 19, you'll have plenty of space to place a large capacity liner of up to 40 Gallons. These Waste Receptacles are the perfect waste management solution for foodservice facilities. The unit is equipped with a built-in 22 x 21 top tray holder and a push door with a Thank you message engraved on the unit. Available in Mahogny, Black, White and Medium Oak Finishes, this unit is neat, clean and attractive, so that you can have all the functionality and efficiency of a waste bin, without sacrificing your facility's appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENUZIT Lovely Lavender Scent Air Freshener 7 oz Gel (43133)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- ALPINE INDUSTRIES 38 gal Trash Can, Green, Galvanized Steel (ALP479-38-1-GRN)
- ALPINE INDUSTRIES 32 gal Trash Can, Grey, Steel + Plastic wood (ALP4400-01-GRY-RB)
- ALPINE INDUSTRIES 50 gal Trash Can, Silver, Stainless Steel (475-50)
- ALPINE INDUSTRIES 40 Gal. Stone Steel All-Weather Panel Outdoor Trash Can, Ash Tray Lid (472-40-STO)
- ALPINE INDUSTRIES 23 Gallon Gray Slim Trash Can (ALP477-GRY )
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- Alpine Industries Trash Cans