Square Recycling Bin, 29 Gallons, BlueCan, Mixed Opening Lid, for Recycling
Mfr # ALP4450-KIT-BLU-M-REC
Zoro # G010083694
Key Features
- Material Steel
- Length 30 in
- Color Blue
- Depth 16.93 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP4450-KIT-BLU-M-REC
- Zoro # G010083694
- UPC # 840309409049
- Country of Origin China
- Category Recycling Bins
Dimensions
Length | 30 in |
Depth | 16.93 in |
Details
Material | Steel |
Color | Blue |
Description
If you're looking for an efficient and environmentally friendly waste management solution, our Square Recycling Bin is your answer. It has a large 29-gallon capacity and is suitable for any setting, whether it's a home, office, or school. Made of durable steel, it can withstand heavy use. The removable plastic liner prevents leaks and is easy to clean. The bin comes in black, green, or blue, allowing you to create a coordinated waste disposal system. The bin also comes with labels for different types of waste, making it customizable to your needs. The bin lids are sold separately in three styles (square, circular, & mixed) and enhance the appearance of your disposal system while keeping the trash secure. By using our bin, you'll be promoting proper waste disposal and helping the environment. It's a smart choice for anyone who cares about being environmentally conscious.
- •Substantial: The 29-gallon capacity will require less emptying by your maintenance staff while holding more waste.
- •Leak-Free: Its included liner prevents seepage from occurring and helps confine unsightly garbage and smells.
- •Efficient: The affixed feet elevate the bin, facilitating easy cleaning around it without leaving behind any unsightly rings.
- •Included: With each purchase you will receive a pack of 5 stickers to customize your can(s) with.
- •Lid Options: Our lids are sold separately but are offered in three opening variations: square, mixed, and circular, to suit your specific waste disposal needs.
- •Color Options: Our bins are available in blue, green or black; ideal for creating a streamlined waste disposal station.
- •Space-Saving: Its compact shape fits seamlessly into any environment while still providing amble capacity for high volume foot traffic.
- •Customizable: You can make a trash and recycling station utilizing our bins, as large or small as needed and design it with our color, lid, and sticker options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL MCA)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 10 Lb.Box (N090-R2R-10)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XXH)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- GLUTTON Recycling Container, 56 gal., 25 1/5x, Blue, Plastic (RUB181CBLU)
- Alpine Industries Recycling Bins