Alpine Industries

Square Recycling Bin, 29 Gallons, Blue Can, Square Opening Lid, for Recycling


product price: $240.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Length 30 in
  • Material Steel
  • Depth 16.93 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 30 in
Depth 16.93 in

Details

Color Blue
Material Steel

Description

If you're looking for an efficient and environmentally friendly waste management solution, our Square Recycling Bin is your answer. It has a large 29-gallon capacity and is suitable for any setting, whether it's a home, office, or school. Made of durable steel, it can withstand heavy use. The removable plastic liner prevents leaks and is easy to clean. The bin comes in black, green, or blue, allowing you to create a coordinated waste disposal system. The bin also comes with labels for different types of waste, making it customizable to your needs. The bin lids are sold separately in three styles (square, circular, & mixed) and enhance the appearance of your disposal system while keeping the trash secure. By using our bin, you'll be promoting proper waste disposal and helping the environment. It's a smart choice for anyone who cares about being environmentally conscious.


  • •Substantial: The 29-gallon capacity will require less emptying by your maintenance staff while holding more waste.
  • •Leak-Free: Its included liner prevents seepage from occurring and helps confine unsightly garbage and smells.
  • •Efficient: The affixed feet elevate the bin, facilitating easy cleaning around it without leaving behind any unsightly rings.
  • •Included: With each purchase you will receive a pack of 5 stickers to customize your can(s) with.
  • •Lid Options: Our lids are sold separately but are offered in three opening variations: square, mixed, and circular, to suit your specific waste disposal needs.
  • •Color Options: Our bins are available in blue, green or black; ideal for creating a streamlined waste disposal station.
  • •Space-Saving: Its compact shape fits seamlessly into any environment while still providing amble capacity for high volume foot traffic.
  • •Customizable: You can make a trash and recycling station utilizing our bins, as large or small as needed and design it with our color, lid, and sticker options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.