Shop All Toilet Paper Dispensers & Holders
Alpine Industries
Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish
Mfr # ALP487-1-C-2
Zoro # G801766331
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # ALP487-1-C-2
- Zoro # G801766331
- UPC # 810012679206
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.38 in |
Dispenser Depth | 4.38 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Description
The Alpine Industries Single Toilet Paper Holder with Shelf Storage Rack combines convenience with a sleek, modern look that is a welcome addition to any high traffic restroom in restaurants, health-care facilities, commercial office buildings, and more. Can accommodate any brand or quality standard size toilet paper tube, made of durable 304 stainless steel with a chrome finish, and features one stainless steel arm that easily screws on and off for restocking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- GOJO 7220-04 Rich Pink Antibacterial Lotion Soap 2000 ml refill Bag-in-Box, 4PK (1943183)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- BLUE MAGIC Multi-Purpose Cleaner, Aerosol Can, Lemon (909-06)
- ALPINE INDUSTRIES Vertical Toilet Paper Holder, PK3 (ALP485-3pk)
- ALPINE INDUSTRIES Side-by-Side Double Roll Toilet Tissue Dispenser, Gray (ALP452-GRY-2pk)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- ALFI BRAND White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNC88-W)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Two-Post Paper Holder, Satin Brass (VT-PH2 SB)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- Alpine Industries Toilet Paper Dispensers & Holders