Shop All Paper Towel Dispensers
This Product is Discontinued
Alpine Industries
Sanitizing Wipes Container Stand 44" Tall (Discontinued)
Mfr # 530-S
Zoro # G8227584
This Product is Discontinued
Key Features
- Color Silver
- Weight 8
- Depth 12
- Material Silver
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # 530-S
- Zoro # G8227584
- UPC # 810012676229
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 12 |
Width | 12 |
Height | 45 |
Details
Color | Silver |
Weight | 8 |
Material | Silver |
Description
The Alpine Industries Sanitizing Wipes Container Stand 44" tall, is well equiped with a steel stand. This is a durable and long lasting solution for keeping the spread of germs at bay! Easy assembly for quick and efficient installation and use. Antibacterial sanitizer wipes are perfect for cleaning and disinfecting nonporous surfaces. By keeping the spread of germs and controlling dust in high and low traffic spaces, our antibacterial wipes dispensers are ideal for a variety of facility areas. These areas include airport terminals, restrooms, fitness clubs, spas & gyms, research centers, physical therapy centers, hair & nail and tanning salons, hospitals, assisted living facilities, production plants, and cruises. By deliberately putting your antibacterial wipes dispensers and receptacles in the most convenient areas, they will be seen and utilized more often.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.