Shop All Paper Towel Dispensers
Alpine Industries
Rose Gold SS Brushed C-Fold/Multi-Fold Paper Towel Dispenser
Mfr # 480-ARG
Zoro # G5981054
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # 480-ARG
- Zoro # G5981054
- Country of Origin China
- Category Paper Towel Dispensers
Description
Alpine Industries C-Fold/Multi-fold paper towel dispenser is ideal for high traffic rest rooms, break rooms, food service facilities, health-care facilities and more. Made of durable 304 stainless steel with a brushed antique bronze finish, features a lock to help prevent tampering and vandalism and a sight window on the dispensers front to monitor fill level. It has a clean, modern design, sporting a slanted top and bottom for added style while also preventing it from being used as a shelf. This will help to minimize everyday wear and tear as well as ensure long-lasting use. Fashioned to efficiently dispense 1 towel at a time, this high-capacity dispenser features a wide slot on the bottom for easy access to towels. It can accommodate up to 400C fold or 525 multi-fold towels at once, making it perfect for high-traffic locations and heavy use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Spa Granule pH Minus 2.5 lb (86132)
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- ZORO SELECT 32 oz. Blue, Plastic Trigger Spray Bottle (3XJV8)
- ALPINE INDUSTRIES Jumbo Double-Roll Toilet Paper Dispenser, Black (ALP482-2-ECO-TBLK)
- ALPINE INDUSTRIES Recessed Paper Towel Dispenser / Waste Receptacle (ALP495)
- ALPINE INDUSTRIES Stainless Steel Nickle Brushed C-Fold/Multi-Fold Paper Towel Dispenser (480-AN)
- JIALLO Jiallo WE-PH115 12 in. Stainless Steel Paper Towel Holder with Knob; Black (WE-PH115)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- NORTH AMERICAN PAPER NORTH AMERICAN PAPER 5510202 Hand Towel Roll Dispenser, Plastic (5510202)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- Alpine Industries Paper Towel Dispensers