Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Liquid/Gel Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White
Mfr # 430-L-T
Zoro # G6760547
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Color White
- Height 11
- Width 4.5
- Depth 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 430-L-T
- Zoro # G6760547
- UPC # 810012676144
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 |
Width | 4.5 |
Depth | 6.1 |
Details
Material | ABS |
Color | White |
Weight | 2.2 |
Description
Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Germicidal Spray (M919)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- SIMPLE GREEN Simple Green Lime Scale Remover, 1 Ga. (1710000650128)
- CAVIWIPES Disinfecting Wipes, White, Soft Pack, 45 Wipes, 9 in x 7 in, Alcohol (13-1224)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, Black (ALP430-L-S-BLK)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- PROVON LTX-12™ Dispenser, Touch-Free, 1200mL (1927-01)
- Alpine Industries Hand Soap & Lotion Dispensers