Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White
Mfr # 430-F-S
Zoro # G6760522
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color White
- Height 11
- Width 13
- Depth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 430-F-S
- Zoro # G6760522
- UPC # 810012676106
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 |
Width | 13 |
Depth | 48 |
Details
Material | ABS |
Color | White |
Weight | 13 |
Description
Automatic Hands-Free Foam Hand Sanitizer/Soap Dispenser with Floor Stand, 1200 mL, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.5 in W Hand Scrub Brush, Gray, Polypropylene (40521EC23)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- CHARMIN Essentials Toilet Paper 6 Rolls 352 sheet (60251)
- EXAIR Premium Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6393)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, Black (ALP430-L-T-BLK)
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- Alpine Industries Hand Soap & Lotion Dispensers