Shop All Paper Towel Dispensers
Alpine Industries
Floor Stand Gym Wipe Dispenser, High Capacity Built-In Trash Can, Black
Mfr # 4777-BLK
Zoro # G8227548
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Black
- Color Black
- Weight 22
- Dispenser Height 36 in
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # 4777-BLK
- Zoro # G8227548
- UPC # 810012673082
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 36 in |
Width | 13 |
Dispenser Depth | 13 in |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Black |
Color | Black |
Weight | 22 |
Dispenser Color | Silver |
Description
When positioned inside and outside public and commercial facilities, The Alpine Industries Floor Stand Wet Wipe Dispensers provide clients, guests and employees with an attractive and affordable method of keeping hands and handles clean and sanitary. Our Wall Floor Stand Wet Wipe Dispenser is Stainless Steel Wipe Dispenser with a 7 Gallon Capacity Built-in Trashcan and Backdoor access, making this a great and unique addition to keeping your facilities clean and waste free. The compact design of our Wet Wipe Dispensers has a large base for added stability. The easy access door allows you to empty waste receptacle and with an improved nozzle allows for hassle free wipe dispensing. This Wet Wipe Dispenser will hold most standard gym wipes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTEEN Drain Opener, Sulfuric Acid, 1/2 gal., PK4 (210)
- DIVERSEY Oxivir TB One-Step Disinfectant, PK12, Bottle, Unscented, 12 PK (4277285)
- TOUGH GUY 24" Blue Floor Brush, Recycled PET (90753)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- ALPINE INDUSTRIES Jumbo Double-Roll Toilet Paper Dispenser, Black (ALP482-2-ECO-TBLK)
- ALPINE INDUSTRIES Recessed Paper Towel Dispenser / Waste Receptacle (ALP495)
- ALPINE INDUSTRIES Stainless Steel Nickle Brushed C-Fold/Multi-Fold Paper Towel Dispenser (480-AN)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- LATESTLUXURY C-Fold and Multi-Fold Towel Dispenser in Mahogany (LA2499397)
- MACFAUCETS Touchless Paper Towel Roll Dispenser In Satin Brass (ATD-10 SB)
- Alpine Industries Paper Towel Dispensers