Shop All Hand Soap & Lotion Dispensers
Alpine Industries
Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2
Mfr # 4322
Zoro # G8283730
product price: $73.79
/pk 2, $36.90/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminium Alloy Stainless Steel 304 ABS POM SILICA
- Color Silver
- Height 13
- Width 4
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpine Industries
- MFR # 4322
- Zoro # G8283730
- UPC # 810012676359
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 13 |
Width | 4 |
Depth | 9 |
Details
Material | Aluminium Alloy Stainless Steel 304 ABS POM SILICA |
Color | Silver |
Weight | 1.4 |
Description
Wall-Mounted Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Flat Mop Bucket, Yellow with Lid (C-FB22-Y W\ LID)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- PULEX Tubex Holster Loop (PORT70015-L)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- ALPINE INDUSTRIES Automatic Gel Hand Sanitizer/Soap Dispenser, 1100mL, White (431-L)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- Alpine Industries Hand Soap & Lotion Dispensers