Shop All Paper Towel Dispensers
Alpine Industries
Commercial Multi-fold/C-Fold Touchless Paper Towel Dispenser in Black
Mfr # ALP480-ECO-TBLK
Zoro # G608630286
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Transparent Black
- Width 5.12 in
- Depth 11.02 in
- Height 14.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpine Industries
- MFR # ALP480-ECO-TBLK
- Zoro # G608630286
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 5.12 in |
Depth | 11.02 in |
Height | 14.17 in |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | Transparent Black |
Description
The Alpine Economy Multi-fold/C-fold Paper Towel Dispenser is your solution to keep your high-traffic bathrooms stocked and clean. Our dispenser can accommodate either c-fold or trifold paper towels, depending on your needs. The touchless access minimizes the risk of cross-contamination and helps keep the dispenser sanitary. It also provides easily accessible paper towels to everyone and gives you a perfect tear each time. Each dispenser's mounting hardware is included for an easy, stress-free setup. Additionally, you can be assured your paper towel paper dispenser is secure from theft with our provided key and locking cover. Alpine's Economy Trifold/C-fold Paper Towel Dispenser is your practical and cost-effective solution to servicing your consumer's needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Warner 3 in. W X 14 in. L Carbon Steel Wire Brush (11082)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- AMREP Zep® Commercial Heavy-Duty Citrus Degreaser, Gallon Bottle, 4 Bottles - ZUCIT128CA (ZUCIT128CA)
- WAGTAIL High Flyer Squeegee 14 Inch (HF14)
- ALPINE INDUSTRIES Jumbo Double-Roll Toilet Paper Dispenser, Black (ALP482-2-ECO-TBLK)
- ALPINE INDUSTRIES Stainless Steel Nickle Brushed C-Fold/Multi-Fold Paper Towel Dispenser (480-AN)
- ALPINE INDUSTRIES Recessed Paper Towel Dispenser / Waste Receptacle (ALP495)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- BOBRICK Cat 74 Key for Towel Dispensers, Metal Key (B-330-43)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- BOBRICK Mounted Automatic Dispenser/Waste, SS (B3979)
- Alpine Industries Paper Towel Dispensers